Labconco 7810016 Acid-Resistant CentriVap® Vacuum Concentrator; 110/115 VAC, 50/60 Hz

Representative image only.

Labconco 7810016 Acid-Resistant CentriVap® Vacuum Concentrator; 110/115 VAC, 50/60 Hz

Labconco | Mfr: 7810016| Item: 1304075

Quickly process multiple chemically inert samples

₹2,922,000.00INR / Each

₹2,922,000.00INR / Each
Product Description

Includes

Power cord, PVC tubing, 2 clamps, coupling insert

Key Features

  • PTFE-coated wetted materials provide protection against 0.1 to 1% acid samples
  • Recover as small as a few microliters using centrifugal force, vacuum, and heat
  • Easily change out rotor to accommodate up to 148 samples
  • Create up to nine stored programs that can be altered while in progress
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent sample loss
  • 1 year warranty

More About this Item

The Labconco® acid-resistant CentriVap® benchtop vacuum concentrator is the ideal unit for processing corrosive samples. PTFE-coated wetted materials and a glass lid prevent etching and corrosion from acidic samples. A combination of centrifugal force, vacuum, and controlled heat eliminates bumping and foaming as vacuum is applied and concentrates the sample at the bottom of the vial for efficient recovery.

The microprocessor controls a fixed speed of 1725 rpm as well as the heater to provide reliable results. Easily set the parameters of temperature, heat time, and run time with the touch of a few buttons. Up to 9 programs can be set and altered while in progress. A Quick-Start™ button allows you to start the rotor, heater, timers, and vacuum pump simultaneously with the press of one button. Once the run is complete, the vacuum pump stops within seconds and the valve opens to bleed air into the chamber to prevent loss of sample.

The large 12” PTFE-coated chamber accommodates a variety of rotors for moderate to large sample throughput. The six-place microtiter plate rotor holds six standard 96-well plates or three deep-well plates. Easily change out the to process samples from a few microliters up to 25 mL; order separately.

Order vacuum pump, CentriVap® cold trap, acid-resistant rotor, and sample tubes separately to meet your application needs.

UL Listed.Canadian Standards AssociationETL Listed1 Year Warranty
Specifications
  • Max Speed (rpm)1725
  • Variable SpeedFixed
  • Speed ControlNo
  • Rotors IncludedNo
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Max Temperature (° F)212
  • Temp ControlYes
  • RefrigeratedNo
  • DisplayLCD
  • Wetted Parts HousingPTFE-coated aluminum
  • Wetted Parts Rotor HeadPTFE-coated aluminum
  • Wetted Parts O-ringGlass lid
  • Motor TypeBrushless
  • Timer Range1 to 999 min
  • Max Capacity (mL)50
  • Length (in)19 19/64
  • Width (in)14 45/64
  • Height (in)11 45/64
  • Heater Wattage (watts)300
  • Power (VAC)110 to 115
  • Power (Hz)50/60
  • Power (amps)12
  • DescriptionAcid-Resistant CentriVap® Vacuum Concentrator; 110/115 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A