Labconco 7385020 CentriVap® -105C Cold Trap, SS Lid; 115 VAC, 60 Hz

Representative image only.

Labconco 7385020 CentriVap® -105C Cold Trap, SS Lid; 115 VAC, 60 Hz

Labconco | Mfr: 7385020| Item: 1304083

Enhance the performance of your Labconco CentriVap® Vacuum Concentrator with these accessories

₹2,579,000.00INR / Each

₹2,579,000.00INR / Each
Product Description

Includes

Power cord, tubing, two clamps, wire assembly

Key Features

  • Choose replacement parts or optional accessories based on your application needs
  • Reach -105C in less than 40 minutes for quick results
  • Great for applications involving alcohols
  • Convenient LED lights indicate when unit is ready to process sample
  • Stainless steel lid is resistant to etching from solvents
  • 1 year warranty

More About this Item

Choose from a wide range of rotors and other accessories suitable for use with your Labconco CentriVap® Complete™ Vacuum Concentrator.

ETL Listed1 Year Warranty
Specifications
  • MaterialSS lid
  • Compatible WithCentriVap® Centrifugal Vacuum Concentrator systems
  • Connections1/2" hose barb
  • Length (InchShort)24 1/10
  • Height (in)17.6
  • Depth (InchShort)23 29/32
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)13
  • DescriptionCentriVap® -105C Cold Trap, SS Lid; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A