Labconco 7310020 Refrigerated CentriVap® Centrifugal Vacuum Concentrator; 115 VAC, 50/60 Hz

Representative image only.

Labconco 7310020 Refrigerated CentriVap® Centrifugal Vacuum Concentrator; 115 VAC, 50/60 Hz

Labconco | Mfr: 7310020| Item: 1304064

Protect your heat-sensitive samples

₹3,077,000.00INR / Each

₹3,077,000.00INR / Each
Product Description

Includes

Power cord, PVC tubing, two clamps, and coupling insert

Key Features

  • The only concentrator to combine refrigeration, -4°C, and heating, 100°C
  • Create up to nine stored programs that can be altered while in progress
  • Accommodates a variety of rotors to process up to 148 samples
  • Automatic vacuum bleed valve releases vacuum when rotor stops to prevent loss of sample
  • Models with glass lid offer protection against harsh applications
  • Choose an acid-resistant model when working with corrosive chemicals
  • 1 year warranty

More About this Item

The Labconco® refrigerated CentriVap® benchtop vacuum concentrator is the perfect unit for processing your heat-sensitive samples, such as RNA and proteins. The combination of refrigeration and heating lets you set temperatures from -4 to 100°C.

The microprocessor controls a speed of 1725 rpm, as well as the heater to provide reliable results. Recover as small as a few microliter solutes from up to 148 samples.

User-friendly keyboard allows you to store up to 9 programs to quickly run different types of samples. Convenient quick-start buttons let you initiate programs with a single push of a button. In addition, you can alter the temperature and the time parameters even while a program is in process.

Acid-resistant models feature PTFE-coated wetted materials to offer protection against corrosive chemicals and harsh applications. Optional glass lid prevents etching caused by solvents.

Order vacuum pump, CentriVap® cold trap, rotor, and sample tubes separately to meet your application needs.

UL Listed.Canadian Standards AssociationETL Listed1 Year Warranty
Specifications
  • Max Speed (rpm)1725
  • Speed ControlFixed speed
  • Rotors IncludedNo
  • Max Temperature (° C)100
  • Min Temperature (° C)-4
  • Max Temperature (° F)212
  • Min Temperature (° F)24.8
  • Temp ControlYes
  • RefrigeratedYes
  • DisplayLCD
  • Wetted Parts HousingEpoxy coated aluminum
  • Wetted Parts Rotor HeadAcrylic Lid
  • Wetted Parts O-ringViton
  • Timer Range2 to 999 min
  • Length (in)21 45/64
  • Width (in)14 19/64
  • Height (in)16 19/32
  • Heater Wattage (watts)300
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)20
  • DescriptionRefrigerated CentriVap®Centrifugal Vacuum Concentrator; 115 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A