Labconco 5220220 Precise HEPA-Filtered Glove Box, 33.5" Wide; 230 VAC

Representative image only.

Labconco 5220220 Precise HEPA-Filtered Glove Box, 33.5" Wide; 230 VAC

Labconco | Mfr: 5220220| Item: 3476360

Laboratory protection at an economical price

Call For Price

Call For Price

Buy It Together

Current Item

Labconco 5220220 PRECISE HEPA-Filtered Glove Box, 33.5" Wide; 230 VAC
Labconco 5220220 PRECISE HEPA-Filtered Glove Box, 33.5" Wide; 230 VAC
3476360

Call For Price
+ =
Total Price 817000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Customizable units for specific applications
  • Easily removable window for equipment loading
  • 1 year warranty

More About this Item

Glove boxes feature a liner of one-piece molded, medium density polyethylene and a dry powder epoxy-coated steel exterior. The chamber features a 1/4" thick laminated safety glass viewing window with powder-coated steel frame and neoprene gasket. The cutout is 26 2/5"W x 12 1/2"H, and is easily removable for loading equipment. Space-saving inner and outer transfer chamber (11" nominal ID x 12"L) doors pivot upward, and are counterbalanced and equipped with quick-latches.

Units also feature an interior ceiling mounted electrical duplex receptacle with a 5 amp maximum load, and a flourescent lamp that is easily replaceable from the top of the unit. The black, chemical resistant work surface is sealed to the glove box floor, allowing for easy cleaning.

1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier
Specifications
  • Transfer Chamber Width (in)25
  • Transfer Chamber Height (in)33.5
  • Transfer Chamber Width (cm)63.5
  • Transfer Chamber Height (cm)85.1
  • Transfer Chamber Length (in)27.5
  • Transfer Chamber Length (cm)69.9
  • Width of Equipment Sleeve (in)11
  • Width of Equipment Sleeve (cm)28
  • Chamber Width (in)33.5
  • Chamber Height (in)25
  • Chamber Depth (in)27.5
  • Exterior Width (in)52.7031
  • Exterior Height (in)31.6093
  • Exterior Depth (in)40
  • Chamber Width (cm)85.09
  • Chamber Height (cm)63.5
  • Chamber Depth (cm)69.85
  • Exterior Width (cm)133.9
  • Exterior Height (cm)80.3
  • Exterior Depth (cm)101.6
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionPRECISE HEPA-Filtered Glove Box, 33.5" Wide; 230 VAC
  • Warranty1 year
Reviews
Q&A