Labconco 5220200 Precise HEPA-Filtered Glove Box, 33.5" Wide; 115 VAC

Representative image only.

Labconco 5220200 Precise HEPA-Filtered Glove Box, 33.5" Wide; 115 VAC

Labconco | Mfr: 5220200| Item: 3476350

Laboratory protection at an economical price

Call For Price

Call For Price

Buy It Together

Current Item

Labconco 5220200 PRECISE HEPA-Filtered Glove Box, 33.5" Wide; 115 VAC
Labconco 5220200 PRECISE HEPA-Filtered Glove Box, 33.5" Wide; 115 VAC
3476350

Call For Price
+ =
Total Price 817000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Customizable units for specific applications
  • Easily removable window for equipment loading
  • 1 year warranty

More About this Item

Glove boxes feature a liner of one-piece molded, medium density polyethylene and a dry powder epoxy-coated steel exterior. The chamber features a 1/4" thick laminated safety glass viewing window with powder-coated steel frame and neoprene gasket. The cutout is 26 2/5"W x 12 1/2"H, and is easily removable for loading equipment. Space-saving inner and outer transfer chamber (11" nominal ID x 12"L) doors pivot upward, and are counterbalanced and equipped with quick-latches.

Units also feature an interior ceiling mounted electrical duplex receptacle with a 5 amp maximum load, and a flourescent lamp that is easily replaceable from the top of the unit. The black, chemical resistant work surface is sealed to the glove box floor, allowing for easy cleaning.

ISO9001 Certified Supplier1 Year WarrantyConformite Europeenne
Specifications
  • Transfer Chamber Width (in)25
  • Transfer Chamber Height (in)33.5
  • Transfer Chamber Width (cm)63.5
  • Transfer Chamber Height (cm)85.1
  • Transfer Chamber Length (in)27.5
  • Transfer Chamber Length (cm)69.9
  • Width of Equipment Sleeve (in)11
  • Width of Equipment Sleeve (cm)28
  • Chamber Width (in)33.5
  • Chamber Height (in)25
  • Chamber Depth (in)27.5
  • Exterior Width (in)52.7031
  • Exterior Height (in)31.6093
  • Exterior Depth (in)40
  • Chamber Width (cm)85.09
  • Chamber Height (cm)63.5
  • Chamber Depth (cm)69.85
  • Exterior Width (cm)133.9
  • Exterior Height (cm)80.3
  • Exterior Depth (cm)101.6
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionPRECISE HEPA-Filtered Glove Box, 33.5" Wide; 115 VAC
  • Warranty1 year
Reviews
Q&A