Kruss PT31 Peltier Thermostat Recirculating Bath, 8 to 40C, 115-230V

Representative image only.

Kruss PT31 Peltier Thermostat Recirculating Bath, 8 to 40C, 115-230V

Kruss | Mfr: PT31| Item: 1293012

Controls the temperature of refractometers, polarimeters, and other equipment

₹776,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹776,000.00INR / Each

Buy It Together

Current Item

Kruss PT31 Peltier Thermostat Recirculating Bath, 8 to 40C, 115-230V
Kruss PT31 Peltier Thermostat Recirculating Bath, 8 to 40C, 115-230V
1293012

₹776,000.00INR / Each
+ =
Total Price 776000.00 ADD 2 ITEMS TO CART
Product Description

Includes

5-ft (1.5 m) universal power cord.

Key Features

  • Temperature control to +/-0.2°C
  • Powerful control from a small footprint
  • 1 year warranty

More About this Item

Use this electronic water bath with Peltier thermostat to control the temperature of refractometers, polarimeters, and other temperature-critical equipment.
The bath is easy to operate with three-button control. Simply connect tubing, fill to the line with distilled water, and switch on to operate. Small footprint saves laboratory bench space.

1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Bath TypeCirculating Water
  • Max Temperature (° C)40
  • Min Temperature (° C)8
  • Temperature Accuracy (° C)±0.2°C
  • Max Pump Pressure (PSI)0.29
  • Max Pump Pressure (mbar)20
  • Width (in)3 1/8
  • Length (in)5 1/2
  • Height (in)8 5/16
  • Heater Wattage (watts)30
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionPeltier Thermostat Recirculating Bath, 8 to 40C, 115-230V
  • Warranty1 Year
Reviews
Q&A