KPV-20B Compact/OEM bellows vacuum/pressure pump, 1.0 LPM 5.9" Hg/6.8 psi, 3/6 VDC

Representative image only.

KPV-20B Compact/OEM bellows vacuum/pressure pump, 1.0 LPM 5.9" Hg/6.8 psi, 3/6 VDC

| Mfr: KPV-20A6V| Item: 7960004

For your laboratory or OEM applications!

₹10,900.00INR / Each

₹10,900.00INR / Each

Buy It Together

Current Item

KPV-20B Compact/OEM bellows vacuum/pressure pump, 1.0 LPM 5.9" Hg/6.8 psi, 3/6 VDC
KPV-20B Compact/OEM bellows vacuum/pressure pump, 1.0 LPM 5.9" Hg/6.8 psi, 3/6 VDC
7960004

₹10,900.00INR / Each
+ =
Total Price 137900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from various styles
  • Power requirements range from 3 to 6 VDC
  • 1 year warranty

More About this Item

These pumps will achieve a vacuum level of 5.9" Hg or pressure up to 6.8 psi. Use for lab applications where only a small amount of pressure or vacuum is needed — ideal for low-pressure aeration.

1 Year Warranty
Specifications
  • Free-Air Capacity (CFM)0.035
  • Free-Air Capacity (LPM)1
  • Free-Air Capacity (LPH)60
  • Max Flow Rate (CFM)0.035
  • Max Flow Rate (Liters/min)1
  • Max Pressure (PSI)6.8
  • Max Pressure (bar)0.47
  • Max Vacuum (in Hg)5.9
  • Max Vacuum (mbar)814.3
  • Max Vacuum (mm Hg)610.1
  • Max Vacuum (torr)610.1
  • Port Size4.5 mm barb
  • Max Temperature (° F)113
  • Max Temperature (° C)45
  • Power (VDC)3 to 6
  • Height (in)1.3
  • Length (in)2.17
  • Height (cm)3.3
  • Length (cm)5.5
  • Height (mm)33
  • Length (mm)55
  • DescriptionCompact/OEM bellows vacuum/pressure pump, 1.0 LPM 5.9" Hg/6.8 psi, 3/6 VDC
  • Warranty1 Year
Reviews
Q&A