KPMS08A-3A Compact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC

Representative image only.

KPMS08A-3A Compact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC

| Mfr: KPMS08A-3A| Item: 7960006

For your laboratory or OEM applications!

₹7,000.00INR / Each

₹7,000.00INR / Each

Buy It Together

Current Item

KPMS08A-3A Compact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC
KPMS08A-3A Compact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC
7960006

₹7,000.00INR / Each
+ =
Total Price 134000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from various styles
  • Power requirements range from 3 to 6 VDC
  • 1 year warranty

More About this Item

These pumps will achieve a vacuum level of 5.9" Hg or pressure up to 6.8 psi. Use for lab applications where only a small amount of pressure or vacuum is needed — ideal for low-pressure aeration.

1 Year Warranty
Specifications
  • Free-Air Capacity (CFM)0.018
  • Free-Air Capacity (LPM)0.5
  • Free-Air Capacity (LPH)30
  • Max Flow Rate (CFM)0.018
  • Max Flow Rate (Liters/min)0.5
  • Max Pressure (PSI)5.8
  • Max Pressure (bar)0.4
  • Max Vacuum (in Hg)5.9
  • Max Vacuum (mbar)709.2
  • Max Vacuum (mm Hg)531.9
  • Max Vacuum (torr)531.9
  • Port Size3 mm barb
  • Max Temperature (° F)113
  • Max Temperature (° C)45
  • Power (VDC)3
  • Height (in)0.3125
  • Length (in)1.25
  • Height (cm)0.79
  • Length (cm)3.18
  • Height (mm)7.9
  • Length (mm)31.8
  • DescriptionCompact/OEM bellows pressure pump, 0.5 LPM 5.8 psi, 3 VDC
  • Warranty1 Year
Reviews
Q&A