KPMS-12A Compact/OEM bellows pressure pump, 1.0 LPM 6.8 psi, 3 VDC

Representative image only.

KPMS-12A Compact/OEM bellows pressure pump, 1.0 LPM 6.8 psi, 3 VDC

| Mfr: KPMS-12A| Item: 7960008

For your laboratory or OEM applications!

₹6,600.00INR / Each

₹6,600.00INR / Each

Buy It Together

Current Item

KPMS-12A Compact/OEM bellows pressure pump, 1.0 LPM 6.8 psi, 3 VDC
KPMS-12A Compact/OEM bellows pressure pump, 1.0 LPM 6.8 psi, 3 VDC
7960008

₹6,600.00INR / Each
+ =
Total Price 133600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from various styles
  • Power requirements range from 3 to 6 VDC
  • 1 year warranty

More About this Item

These pumps will achieve a vacuum level of 5.9" Hg or pressure up to 6.8 psi. Use for lab applications where only a small amount of pressure or vacuum is needed — ideal for low-pressure aeration.

1 Year Warranty
Specifications
  • Free-Air Capacity (CFM)0.018
  • Free-Air Capacity (LPM)0.5
  • Free-Air Capacity (LPH)30
  • Max Flow Rate (CFM)0.035
  • Max Flow Rate (Liters/min)1
  • Max Pressure (PSI)5.8
  • Max Pressure (bar)0.4
  • Port Size3 mm barb
  • Max Temperature (° F)113
  • Max Temperature (° C)45
  • Power (VDC)3
  • Height (in)0.47
  • Length (in)149.61
  • Height (cm)1.2
  • Length (cm)380
  • Height (mm)12
  • Length (mm)38
  • DescriptionCompact/OEM bellows pressure pump, 1.0 LPM 6.8 psi, 3 VDC
  • Warranty1 Year
Reviews
Q&A