Koflo 2-SA-3-6R-11 Sanitary Mixer, 2" Tri-clamp size, 6 elements

Representative image only.

Koflo 2-SA-3-6R-11 Sanitary Mixer, 2" Tri-clamp size, 6 elements

Koflo | Mfr: 2-SA-3-6R-11| Item: 0466844

Call For Price

Call For Price
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Blade Design Mixers are best for low-viscosity (<1,500 Cp) fluids. The faster the fluid moves, the faster (and more thorough) the mixing. Great for mixing products into water or water-like fluids.

Limited Lifetime Warranty
Specifications
  • Material316 Stainless Steel
  • No. Of Elements6
  • Pipe Id (in)1.87
  • Pipe Id (mm)47.5
  • Mixer Length (in)15
  • Mounting Type2" Tri-Clamp
  • DescriptionSanitary Mixer, 2" Tri-clamp size, 6 elements
  • WarrantyLTD Life Time
Reviews
Q&A