Koehler K95500-00000 Microprocessor-based digital penetrometer, 220-240 VAC

Representative image only.

Koehler K95500-00000 Microprocessor-based digital penetrometer, 220-240 VAC

Koehler | Mfr: K95590-00000| Item: 5986075

Programmable tip placement and manual fine adjustment ensure accurate results

Call For Price

for an additional
₹29,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Koehler K95500-00000 Microprocessor-based digital penetrometer, 220-240 VAC
Koehler K95500-00000 Microprocessor-based digital penetrometer, 220-240 VAC
5986075

Call For Price
+
InnoCal NIST-Traceable Calibration; Penetrometers
1705032

₹29,800.00INR / Each
+ =
Total Price 92300.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • RS-232 output gives you data analysis and reporting options
  • Automatic timing streamlines testing
  • Removable base—install head assembly onto bath or bench for irregular cup sizes
  • 1 year warranty

More About this Item

Versatility and ease of use characterize this microprocessor controlled penetrometer. Select a standard scale or program alternative measurements with 0.01 mm resolution. Program intervals of up to 9999.9 seconds in 0.1 second intervals or use the ASTM standard default interval of 5.0 seconds. The interval you select repeats automatically until changed. Output sample number, interval, and penetration depth to your computer or printer.
Four programmable presets automatically lower the tip to the sample. Fine adjustment button allows slight manual adjustments as needed. Coarse and fine controls, flex-mount magnifier, and illuminator arm permit full manual operation for precise tip placement on irregular samples. Express button returns head to raised position. Built-in 12 V rechargeable battery allows field use and preserves data when AC power is interrupted. Order penetrometer cones and needles that conform to appropriate ASTM standards separately.
What’s included: 47.5-gram plunger; 50- and 100-gram weights; conductive probe; and power adapter with 6-ft cord with plug (U.S. plug on 115 VAC model, a European plug on 230 VAC model).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Min Penetration Range (mm)0
  • Max Penetration Range (mm)62
  • Penetration Interval0.1 to 9999.9 seconds
  • Resolution0.1 mm
  • Display Type10-digit, two-line LED
  • OutputRS-232
  • Power (VAC)240
  • Height (in)19
  • Width (in)14
  • Depth (in)12 33/64
  • Height (cm)48.26
  • Width (cm)35.56
  • Depth (cm)31.8
  • DescriptionMicroprocessor-based digital penetrometer, 220-240 VAC
  • Warranty1 year
Reviews
Q&A