KNF N840.3 FT.40.18 PowerDry Vacuum System, 115 VAC, 60Hz, 34 l/min, 10 mbars

Representative image only.

KNF N840.3 FT.40.18 PowerDry Vacuum System, 115 VAC, 60Hz, 34 l/min, 10 mbars

KNF | Mfr: 211178/211446| Item: 7815860

Self drying—ideal for applications where moist gases are present

Call For Price

Call For Price
Product Description

Key Features

  • Highly compatible with vapors and condensation
  • Chemical resistant—suitable for highly aggressive or corrosive gases and vapors
  • Maintenance free
  • 1 year warranty

More About this Item

These twin-head vacuum pumps feature a self-drying system allowing condensed liquid to be blown out of the pump heads at high speed during evacuation, yet the vacuum in the recipient remains constant. The adjustable drying cycle allows the pump to reach a better vacuum and is able to evacuate significantly faster, compared with pumps without a drying system. The chemical-resistant, PTFE-coated diaphragms have been stress-optimized to increase service life and reduce size of the pump.

1 Year Warranty
Specifications
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.2
  • Max Flow Rate (Liters/min)34
  • Max Pressure (PSI)15
  • Max Pressure (bar)1.03
  • Max Vacuum (in Hg)29.6
  • Max Vacuum (mbar)10.848
  • Max Vacuum (mm Hg)8.15999999999997
  • Max Vacuum (torr)7.5
  • Noise Level (dB)40
  • Port Size3/8"
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)4.2
  • Height (in)9.4375
  • Width (in)7.4375
  • Length (in)13.4375
  • Height (cm)23.97
  • Width (cm)18.89
  • Length (cm)34.13
  • Height (mm)239.7
  • Width (mm)188.9
  • Length (mm)341.3
  • DescriptionPowerDry Vacuum System, 115 VAC, 60Hz, 34 l/min, 10 mbars
  • Warranty1 year
Reviews
Q&A