Kimberly-Clark KleenGuard G80 Nitrile Chemical Resistant Gloves, 9", 60 Pairs, Purple

Representative image only.

Kimberly-Clark KleenGuard G80 Nitrile Chemical Resistant Gloves, 9", 60 Pairs, Purple

Kimberly-Clark | Mfr: 03053| Item: 3346602

Excellent chemical protection against oils and solvents

₹29,700.00INR / Case of 144

₹29,700.00INR / Case of 144
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

More About this Item

Cotton flock lining makes these gloves easier to put on and remove. Lining absorbs
perspiration making the glove more comfortable. The exclusive glove shape is optimized
for the best possible fit on more than forty different dimensions. Choose the green nitrile
for protection from fuels, grease, and solvents.

Specifications
  • MaterialDyneema®
  • SizeMedium (9)
  • Length (in)9 1/2
  • Length (cm)24
  • ColorWhite/Black
  • SterileNo
  • DescriptionNitrile Chemical Resistant Gloves, 9", 60 Pairs, Purple
Reviews
Q&A