Kimberly-Clark KleenGuard G60 Purple Nitrile Cut Resistant Gloves, 8", 12 Pairs, White & Black

Representative image only.

Kimberly-Clark KleenGuard G60 Purple Nitrile Cut Resistant Gloves, 8", 12 Pairs, White & Black

Kimberly-Clark | Mfr: 03045| Item: 3346600

For industrial employees who need protection against hand cuts

₹42,100.00INR / Dozen of 12

₹42,100.00INR / Dozen of 12
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

More About this Item

These cut-resistant gloves provide a high level of cut resistance, while enhancing dexterity,
grip, and comfort. The gloves are breathable with a flexible, nitrile dotted palm for better grip. Ambidextrous.

Specifications
  • MaterialDyneema®
  • SizeSmall (8)
  • Length (in)9 1/2
  • Length (cm)24
  • ColorWhite/Black
  • SterileNo
  • DescriptionPurple Nitrile Cut Resistant Gloves, 8", 12 Pairs, White & Black
Reviews
Q&A