Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 1 Bx

Representative image only.

Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 1 Bx

Kimberly-Clark | Mfr: SKU 33670-04 QTY 60| Item: 2500035

Low-lint critical task wipes are absorbent, soft, and nonabrasive

₹1,000.00INR / Each

₹1,000.00INR / Each

Buy It Together

Current Item

Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 1 Bx
Kimberly-Clark Kimtech Kimwipes Ex-l Wipes, 4.5" X 8.5"; 280 Wipes/Bx; 1 Bx
2500035

₹1,000.00INR / Each
+ +
Small Kimwipes Wipe Dispenser, PVC, White
6352810

₹9,700.00INR / Each
+
Parafilm M Laboratory Sealing Film, 4" x 125' Roll
0672040

₹3,300.00INR / Roll of 1
+ =
Total Price 30900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Single- and two-ply delicate task wipes are made of a finely textured tissue
  • Solvent-resistant Kimtech CL4 wipes are made of a single-ply, nonwoven fabric specially bonded to eliminate surface fibers and trap particles
  • 3 month warranty

More About this Item

Wipes won’t scratch delicate surfaces and they wipe surfaces clean without leaving residue.

3 Month Warranty
Specifications
  • Width (in)4 1/2
  • Length (in)8 1/2
  • DescriptionWipes, 4.5" X 8.5"; 280 Wipes/Bx; 1 Bx
  • Warranty3 month
Reviews
Q&A