Kimberly-Clark 34721 Wipes, 15" X 16-3/4", 90/box, 15 boxes/case

Representative image only.

Kimberly-Clark 34721 Wipes, 15" X 16-3/4", 90/box, 15 boxes/case

Kimberly-Clark | Mfr: KCP34721| Item: 3367010

Low-lint critical task wipes are absorbent, soft, and nonabrasive

₹61,100.00INR / Case of 1350

₹61,100.00INR / Case of 1350

Buy It Together

Current Item

Kimberly-Clark 34721 Wipes, 15" X 16-3/4", 90/box, 15 boxes/case
Kimberly-Clark 34721 Wipes, 15" X 16-3/4", 90/box, 15 boxes/case
3367010

₹61,100.00INR / Case of 1350
+ +
Parafilm M Laboratory Sealing Film, 4" x 125' Roll
0672040

₹3,300.00INR / Roll of 1
+ +
Small Kimwipes Wipe Dispenser, PVC, White
6352810

₹9,700.00INR / Each
+
Large Kimwipes wipe dispenser 15.1875, White
6352820

₹10,600.00INR / Each
=
Total Price 101600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Single- and two-ply delicate task wipes are made of a finely textured tissue
  • Solvent-resistant Kimtech CL4 wipes are made of a single-ply, nonwoven fabric specially bonded to eliminate surface fibers and trap particles

More About this Item

Wipes won’t scratch delicate surfaces and they wipe surfaces clean without leaving residue.

Two-ply Kaydry® EX-L wipes are made of a finely textured tissue. Come in a convenient Pop-Up® box with antistatic Lintguard® polyshield. Wipes are dispensed individually to reduce waste while minimizing lint, static buildup, and contamination.

Specifications
  • Width (in)15
  • Length (in)16 3/4
  • DescriptionWipes, 15" X 16-3/4", 90/box, 15 boxes/case
Reviews
Q&A