Kimberly-Clark 33330 Wipes, 12" X 12", 100/box, 5 boxes/case

Representative image only.

Kimberly-Clark 33330 Wipes, 12" X 12", 100/box, 5 boxes/case

Kimberly-Clark | Mfr: 10329560| Item: 3367020

Low-lint critical task wipes are absorbent, soft, and nonabrasive

₹65,000.00INR / Case of 500

₹65,000.00INR / Case of 500

Buy It Together

Current Item

Kimberly-Clark 33330 Wipes, 12" X 12", 100/box, 5 boxes/case
Kimberly-Clark 33330 Wipes, 12" X 12", 100/box, 5 boxes/case
3367020

₹65,000.00INR / Case of 500
+ +
Parafilm M Laboratory Sealing Film, 4" x 125' Roll
0672040

₹3,300.00INR / Roll of 1
+ +
Small Kimwipes Wipe Dispenser, PVC, White
6352810

₹9,700.00INR / Each
=
Total Price 94900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Single- and two-ply delicate task wipes are made of a finely textured tissue
  • Solvent-resistant Kimtech CL4 wipes are made of a single-ply, nonwoven fabric specially bonded to eliminate surface fibers and trap particles

More About this Item

Wipes won’t scratch delicate surfaces and they wipe surfaces clean without leaving residue.

Solvent-resistant KimTech CL4 wipes are made of a single-ply, nonwoven fabric specially bonded to eliminate surface fibers and trap particles.

Specifications
  • ComplianceISO Class 4
  • Width (in)12
  • Length (in)12
  • Width (cm)31
  • Length (cm)31
  • DescriptionWipes, 12" X 12", 100/box, 5 boxes/case
Reviews
Q&A