Kimberly-Clark 33330 W4 Wipers, 30.4 cm x 30.4 cm, 5 Pouches; 100 Sheets/Pouch

Representative image only.

Kimberly-Clark 33330 W4 Wipers, 30.4 cm x 30.4 cm, 5 Pouches; 100 Sheets/Pouch

Kimberly-Clark | Mfr: 33330| Item: 1594561

No binders used for low extractables

₹14,600.00INR / Box of 5

₹14,600.00INR / Box of 5
Product Description

Key Features

  • Ideal for cleanroom environments for protection against dirt, bacteria and other contaminants

More About this Item

Made from 100% virgin fibre, each package comes with a LINTGUARD antistatic polyshield which
helps to further reduce the lint and electrostatic discharge.

W4 Wipers are suitable for ISO Class 4 or higher cleanrooms. The 100% polypropylene material is thermal bonded and contains no adhesives or binders, and are packed in an antistatic bag. Each sheet has cut edges to minimise linting. Wipers are acid, base, and solvent resistant. Wipers can be autoclaved; ETO sterilised, and meet USDA standards for food processing.

Specifications
  • ComplianceISO Class 4
  • Width (cm)30.4
  • Length (cm)30.4
  • DescriptionW4 Wipers, 30.4 cm x 30.4 cm, 5 Pouches; 100 Sheets/Pouch
Reviews
Q&A