Kimberly-Clark 06179 W5 Wipers, 22.8 cm x 22.8 cm, 5 Pouches; 100 Sheets/Pouch

Representative image only.

Kimberly-Clark 06179 W5 Wipers, 22.8 cm x 22.8 cm, 5 Pouches; 100 Sheets/Pouch

Kimberly-Clark | Mfr: 06179| Item: 1594562

No binders used for low extractables

₹14,700.00INR / Box of 5

₹14,700.00INR / Box of 5
Product Description

Key Features

  • Ideal for cleanroom environments for protection against dirt, bacteria and other contaminants

More About this Item

Made from 100% virgin fibre, each package comes with a LINTGUARD antistatic polyshield which
helps to further reduce the lint and electrostatic discharge.

W5 Wipers are suitable for ISO Class 5 or higher cleanrooms. Constructed of continuous rayon/polyester spun-lace blend filament for a cloth-like feel. Material is highly absorbent and contains no adhesives or binders. Wipers are autoclavable and can be ETO sterilised.

Specifications
  • ComplianceISO Class 5
  • Width (cm)22.8
  • Length (cm)22.8
  • DescriptionW5 Wipers, 22.8 cm x 22.8 cm, 5 Pouches; 100 Sheets/Pouch
Reviews
Q&A