Kik-Step 1001000000063 Step Stool, Steel with Nonskid Tread, 14" H; Blue

Representative image only.

Kik-Step 1001000000063 Step Stool, Steel with Nonskid Tread, 14" H; Blue

Kik-Step | Mfr: 1001000000063| Item: 0925204

Reach what you need safely!

₹22,900.00INR / Each

₹22,900.00INR / Each
Product Description

Key Features

  • 10 year warranty

More About this Item

Kik-Step® step stools support up to 500 lb (226.8 kg). Three casters let you move the stool. When you step onto the stool, the casters retract, and the base grabs the floor securely. Safety treads of platforms provide sure footing.

10 Year Warranty
Specifications
  • Width (in)15.625
  • Height (in)14
  • Width (cm)39.7
  • Height (cm)35.6
  • MaterialSteel
  • Capacity (lbs)350
  • Capacity (kg)158.8
  • ColorBlue
  • DescriptionStep Stool, Steel with Nonskid Tread, 14" H; Blue
  • Warranty10 Years
Reviews
Q&A