Justrite 24010 Corrosives/Acids Plastic Safety Cabinet, Undercounter, Manual Close, 2 Doors, 24 Gal

Representative image only.

Justrite 24010 Corrosives/Acids Plastic Safety Cabinet, Undercounter, Manual Close, 2 Doors, 24 Gal

Justrite | Mfr: 24010| Item: 8179051

All-polyethylene construction means there are no metal parts to corrode

Call For Price

Call For Price
Product Description

Key Features

  • Door accepts a padlock for security against unauthorized use
  • Holds 36, 2.5-liter bottles
  • 10 year warranty

More About this Item

Store your highly aggressive liquids such as phenol, nitric acid, and sulfuric acid in these all high-density polyethylene (HDPE) cabinets. These cabinets feature hinges, door handle, and internal latching mechanism made of polyethylene There are no metal parts to corrode. Welded 2" (51 mm) sump at the bottom of the cabinet contains accidental spills.

Toe kick on undercounter model offers improved ergonomics—less leaning. Cabinets also includes an external 2" NPT vent/exhaust connection, leveling feet on all four corners, and reflective warning label in three languages. Door accepts optional padlock.

Undercounter cabinet features a kickplate and adjustable shelf. Ideal for lab settings.

10 Year Warranty
Specifications
  • MaterialHDPE
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves1
  • Width (in)36
  • Height (in)35 3/4
  • Depth (InchShort)21 3/4
  • Width (cm)91.4
  • Height (cm)90.8
  • Depth (cm)55.2
  • ColorWhite
  • Shipping Weight (lbs)160
  • DescriptionSolid Polyethylene Acid Cabinet, Undercounter version
  • Warranty10 Years
Reviews
Q&A