Julabo MX-BC26 Heating Circulator with 26 L Bath Tank and Lid; with 3 kW Heating Power to +300 °C

Representative image only.

Julabo MX-BC26 Heating Circulator with 26 L Bath Tank and Lid; with 3 kW Heating Power to +300 °C

Julabo | Mfr: 9033526.33| Item: 1215287

Extremely powerful pressure/suction pump perfect for external heating

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Julabo MX-BC26 Heating Circulator with 26 L Bath Tank and Lid; with 3 kW Heating Power to +300 °C
Julabo MX-BC26 Heating Circulator with 26 L Bath Tank and Lid; with 3 kW Heating Power to +300 °C
1215287

Call For Price
+ + =
Total Price 0 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Performance values up to 31 L/min or 0.92 bar (pressure)/-0.4 bar (suction)
  • All wetted parts are constructed of stainless steel for chemical resistance
  • High-resolution, TFT touch-screen display features a multi-lingual user interface
  • Remote control and data management made easy with USB interface, RS-232, and Ethernet
  • Pt100 external sensor connection for measurement and control
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

The MAGIO™ heating circulators are characterized by premium quality and high performance combined with intuitive usability. The units offer extra powerful pressure and suction pumps to meet the most challenging demands for temperature control of external applications. Samples can also be temperature controlled in the insulated and closed bath tank.

Conformite Europeenne
Specifications
  • Reservoir Capacity (L)26
  • Max Temperature (° C)300
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.01
  • Pump TypeImmersion pump
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (PSI)13.3
  • Width (in)15 2/5
  • Length (in)24 2/5
  • Height (in)18 29/32
  • Width (cm)39.1
  • Length (cm)62
  • Height (cm)48
  • Bath Opening Width (InchShort)10 1/5
  • Bath Opening Length (in)13 51/64
  • Heater Wattage (watts)3000
  • Temperature ControlICC
  • Temperature SettingTouchscreen
  • Temperature SensorIntegrated external Pt100 sensor connection
  • Suction Pump -0.4 to -5.8 psi
  • Port ConnectionsM16x1 male
  • Timer00:00 to 99:59
  • Display Type7" TFT touchscreen
  • Wetted MaterialsStainless steel
  • Power (VAC)200 / 230
  • Power (Hz)50/60
  • DescriptionHeating Circulator with 26 L Bath Tank and Lid; with 3 kW Heating Power to +300 °C, 200-230 VAC/50-60 Hz
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A