Julabo FT902 Immersion Chiller, -90 to 30°C, ±1°C, 115V/60Hz

Representative image only.

Julabo FT902 Immersion Chiller, -90 to 30°C, ±1°C, 115V/60Hz

Julabo | Mfr: 9650892.2| Item: 1215059

Economical alternative to dry ice or tap water

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Julabo FT902 Immersion Chiller, -90 to 30°C,  ±1°C, 115V/60Hz
Julabo FT902 Immersion Chiller, -90 to 30°C, ±1°C, 115V/60Hz
1215059

Call For Price
+ =
Total Price 74800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Compact size maximizes bench space
  • Immersion probe rapidly cools liquids
  • Designed for continuous operation
  • LED clearly displays temperature readings
  • Cooling capacity up to 300 watts
  • Temperature stability of ±1°C
  • Build-in handles and castors for easy transportation
  • 115 VAC operation
  • 2 Years Parts & Labor Warranty

More About this Item

These compact immersion chillers offer an ideal solution to rapidly cooling liquids down to ambient temperature or below. Great for use with heating circulators. Featuring an immersion cooling probe, these chillers are easy to operate and can handle a variety of cooling applications.

Carrying handles and flexible hose make it easy to move the chillers around and reposition as needed. Other features include an integrated PID1 temperature control, external stainless steel Pt100 sensor, and LED temperature display.

2 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° C)30
  • Min Temperature (° C)-90
  • Temperature Stability (° C)±1
  • Cooling Capacity At -20° C (watts)240
  • Cooling Capacity At 10° C (watts)270
  • Cooling Capacity At 20° C (watts)300
  • RefrigerantR404A/R23
  • Width (in)15
  • Height (in)23 5/8
  • Depth (in)21 3/4
  • Width (cm)38.1
  • Height (cm)60
  • Depth (cm)55.1
  • Temperature ControlPDF1
  • Temperature SensorPt100
  • Display TypeLED
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionImmersion Chiller, -90 to 30°C, ±1°C, 310/65 g; 115V/60Hz
  • Warranty2 years parts & labor
Reviews
Q&A