Jenway 720 001 Visible 72 Series Diode Array Scanning Spectrophotometer

Representative image only.
Jenway Item # WW-83056-01
The first scanning spectrophotometers in the Jenway range to leverage diode array technology to produce exceptionally fast results
  • Scanning diode array technology
  • Colour touchscreen navigation
  • Small footprint and lightweight
  • Fast scan speed
  • English, French and German language options
  • Multiple USB ports for data storage and printer connectivity
  • Extensive range of accessories available
  • 2 year warranty (including xenon lamp)
  • Wavelength range: 335 to 800 nm
  • Spectral bandwidth of 7 nm
  • 3 year warranty

PRODUCT OPTIONS

₹474,000.00INR / Each

₹55,500.00INR / Each

for an additional
₹55,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Don't forget to order accessories for your spectrophotometer
Jenway® Spectrophotometer Accessories
10,500.00 - ₹355,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<1% according to ANSI/ASTM E387-72
  • Source LampTungsten-Halogen
  • Bandwidth7 nm
  • Min Wavelength (nm)335
  • Max Wavelength (nm)800
  • Wavelength Accuracy±2.0 nm
  • Wavelength Reproducibility±2.0 nm
  • Pathlength (mm)10 to 100
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)2.5
  • Photometric Drift±0.005 A/hour at 1.0 A and 546 nm
  • DetectorDiode array
  • Concentration±2500
  • OutputUSB printer (rear), USB flash drive (front)
  • Display TypeTouch screen LCD
  • Width (cm)21.2
  • Height (cm)12
  • Depth (cm)42.2
  • Width (in)8 3/8
  • Height (in)4 3/4
  • Depth (in)16 5/8
  • Power (VAC)90 to 240
  • Power (Hz)50/60
  • DescriptionVisible Diode Array Scanning Spectrophotometer
  • Warranty3 Years
3 Year WarrantyCanadian Standards Association

Includes

10 x 10 mm cuvette holder, USB memory stick, and power adapter with three plugs (US, Euro, and UK).

Key Features

  • Scanning diode array technology
  • Colour touchscreen navigation
  • Small footprint and lightweight
  • Fast scan speed
  • English, French and German language options
  • Multiple USB ports for data storage and printer connectivity
  • Extensive range of accessories available
  • 2 year warranty (including xenon lamp)
  • Wavelength range: 335 to 800 nm
  • Spectral bandwidth of 7 nm
  • 3 year warranty

More About this Item

The 72 series spectrophotometers are the first scanning spectrophotometers in the Jenway range to leverage diode array technology to produce exceptionally fast results. The range includes two models: model 7200 covers a wavelength range of 335 to 800 nm with a spectral bandwidth of 7 nm and model 7205 covers a wavelength range of 198 to 800 nm with a spectral bandwidth of 5 nm. Both spectrophotometers are ideal for a variety of applications in education and routine testing in clinical, veterinary, pharmaceutical and QC laboratories.

The 72 series spectrophotometers offer measurement modes for single wavelength with basic absorbance and % transmittance; concentration calculated using a standard or a factor; optical density; quantitation with the ability to create a calibration curve using up to 6 standards and 3 replicates; full spectrum scanning and kinetics where up to 3 wavelengths can be measured simultaneously. The colour touchscreen user interface provides fast and easy set up and navigation of the instrument. The 4" display allows full spectrum scans, quantitation curves and kinetics runs to be viewed easily. The touchscreen capability enables users to zoom in and out and select spectral analysis points all by simply tapping the screen. The large sample chamber will easily accommodate the optional long path length cuvette holder and the heated 10x10 mm cuvette holder which is ideal for thermostated measurements at 37°C. The sample chamber lid can also be left open during measurements which is ideal for samples in tall test tubes. There are two USB ports for data storage and printer connectivity. The easy access USB port on the front of the instrument can be used to easily store results and quantitation curves.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat