Jeio Tech ISS-7200R Stackable Refrigerated Incubated Shaker, 7 cu ft, 120V, 60H

Representative image only.

Jeio Tech ISS-7200R Stackable Refrigerated Incubated Shaker, 7 cu ft, 120V, 60H

Jeio Tech | Mfr: AAH239215U| Item: 7951136

Stack up to three units for maximum utilization of lab spaces

Call For Price

Call For Price

Buy It Together

Current Item

Jeio Tech ISS-7200R Stackable Refrigerated Incubated Shaker, 7 cu ft, 120V, 60H
Jeio Tech ISS-7200R Stackable Refrigerated Incubated Shaker, 7 cu ft, 120V, 60H
7951136

Call For Price
+
Jeio Tech AAA23550 Clamp For 50 mL Round Flask
7951094

₹4,700.00INR / Each
=
Total Price 4700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Retractable foot caster. Power cord and plug.

Key Features

  • Lift up door and slide out platform enables easy sample handling
  • Large capacity chamber allows for customized sample configuration
  • Center stop platform makes repetitive sample tasks simple and easy
  • Automatic shaking speed adjustments keeps mixing constant in case of overload, uneven sample placement, or external shock
  • 2 year warranty

More About this Item

These shaking incubators provide high volume multi-purpose functionality while saving valuable space due to the ability to stack up to 3 units. Intuitive LCD touch screen controller with microprocessor PID control has easy icons and logical menus making the incubator easy to program and operate. Built-in RS-232 and USB ports allow external contorl and data collection. A heavy duty direct drive brushless motor and triple cam system provides a wide speed range even with the heaviest workloads. Smooth automatic accelerating and decelarating during start and stop functions prevent sample spills. A high-velocity fan unsured uniform temperature distribution and rapid thermal recovery even after door is open. Other features include an air tight silicone door seal, large viewing window with bright LED lamps, and an easy-access drain system with quick disconnect valve.
Safety is built in with automatic run after power interruption, over-current protection, and an audible/visible alarm activated by shaking speed deviation. A triple independent temperature monitor system has a temperature deviation alarm (High/Low), electronic temperature limiter (High/Low), and a mechanical over-temperature limiter (High).

Two year warranty
Specifications
  • Capacity (cu ft)7
  • Capacity (Liters)198
  • Control TypeTouch Screen
  • Max Temperature (° C)80
  • Min Temperature (DegreeC)4
  • Temperature Uniformity0.5°C at 37°C in Flask
  • Temperature Stability0.1°C at 37°C in Flask
  • Overall Depth (in)39 3/16
  • Overall Depth (cm)99.6
  • Overall Height (in)29 11/16
  • Overall Height (cm)75.5
  • Overall Width (in)51 19/32
  • Overall Width (cm)131
  • Power (VAC)120
  • Power (Hz)60
  • Number Of Chambers1
  • Chamber Depth (in)24 19/32
  • Chamber Depth (cm)62.4
  • Chamber Height (in)15 1/2
  • Chamber Height (cm)39.3
  • Chamber Width (in)31 57/64
  • Chamber Width (cm)80.9
  • Display TypeLCD
  • Tray Length (in)20 1/2
  • Tray Length (cm)52
  • Tray Width (in)29 11/16
  • Tray Width (cm)75.5
  • Number Of Outer Doors1
  • Timer Range1 min to 999 hr 59 min
  • Min Shaker Speed (rpm)30
  • Max Shaker Speed (rpm)300
  • DescriptionStackable Refrigerated Incubated Shaker with 2" Orbit, 7 cu ft, 120V, 60H
  • Warranty2 year
Reviews
Q&A