Jeio Tech AAH23615U Chamber Incubating Shaker, 5.3 cu ft, 120 VAC

Representative image only.

Jeio Tech AAH23615U Chamber Incubating Shaker, 5.3 cu ft, 120 VAC

Jeio Tech | Mfr: AAH23615U| Item: 7951059

Platform returns to center position every time, making repetitive tasks easy to perform

Call For Price

Call For Price

Buy It Together

Current Item

Jeio Tech AAH23615U Chamber Incubating Shaker, 5.3 cu ft, 120 VAC
Jeio Tech AAH23615U Chamber Incubating Shaker, 5.3 cu ft, 120 VAC
7951059

Call For Price
+
Jeio Tech AAA23550 Clamp For 50 mL Round Flask
7951094

₹4,700.00INR / Each
=
Total Price 4700.00 ADD 2 ITEMS TO CART
Product Description

Includes

two wire shelves, power cord, and plug.

Key Features

  • Automatic speed adjustment keeps unit stable in case of an unbalanced load, uneven surface, or external shock
  • Prevent spills with smooth start and stop function
  • Stack up to two units to save valuable lab space
  • RS-232 port and USB ports for external control and data collection
  • 18 month warranty

More About this Item

These chamber-style incubating/refrigerating shakers have an intuitive touch-screen LCD controller with easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, three-step adjustable fan for uniform temperature distribution, and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against overcurrent or stalled platform, and three temperature monitoring systems.

Maintenance-free motor generates quiet, uniform, and powerful shaking motion for heavy workloads over a wide speed range. Large stainless steel chamber is corrosion resistant and features a built-in electrical outlet with cover. Adjustable-height shelves allow for increased storage and static incubating or refrigerating of samples. Large window with LED lighting makes it easy to view samples without disrupting program. Refrigerated models use environmentally friendly CFC-free refrigerant.

Platform and accessories must be purchased separately

18 Month Warranty
Specifications
  • Min Speed (rpm)10
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)22
  • Capacity5.3-cu ft (150-L)
  • Platform Length (in)17.75
  • Platform Width (in)17.75
  • Platform Length (cm)45
  • Platform Width (cm)45
  • Width (in)26.7187
  • Height (in)36.625
  • Depth (in)35.2187
  • Width (cm)67.865498
  • Height (cm)93.0275
  • Depth (cm)89.455498
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy±1°C
  • Temperature Uniformity±0.5°C
  • TimerYes
  • Timer Range1 minute to 999 hours 59 minutes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionChamber Incubating Shaker, 5.3 cu ft, 120 VAC
  • Warranty18 months
Reviews
Q&A