Jeio Tech AAH23375U Floor Standing Incubating Shaker, 9.5 cu ft, 500 rpm, 120 VAC

Representative image only.

Jeio Tech AAH23375U Floor Standing Incubating Shaker, 9.5 cu ft, 500 rpm, 120 VAC

Jeio Tech | Mfr: AAH23375U| Item: 7951024

Large capacity for heavy workloads

Call For Price

Call For Price

Buy It Together

Current Item

Jeio Tech AAH23375U Floor Standing Incubating Shaker, 9.5 cu ft, 500 rpm, 120 VAC
Jeio Tech AAH23375U Floor Standing Incubating Shaker, 9.5 cu ft, 500 rpm, 120 VAC
7951024

Call For Price
+
Jeio Tech AAA23550 Clamp For 50 mL Round Flask
7951094

₹4,700.00INR / Each
=
Total Price 4700.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord and plug.

Key Features

  • Automatic speed adjustment keeps unit stable in case of an unbalanced load, uneven surface, or external shock
  • Platform returns to center position every time, making repetitive tasks easy to perform
  • Prevent spills with smooth start and stop function
  • RS-232 and USB ports for external control and data collection
  • 18 month warranty

More About this Item

These large-capacity floor standing incubating/refrigerating shakers have an intuitive touch-screen LCD controller with easy-to-use icons and logical menus. Controls include automatic run with set point memory after a power interruption, auto-tuning, three-point temperature calibration, three-step adjustable fan for uniform temperature distribution and recovery after door opening. Safety features include audible/visible alarm activated by shaking speed deviation, protection system against overcurrent, and three temperature monitoring systems.

Brushless motor and triple cam system delivers high torque with smooth rotation for heavy workloads over a wide speed range. Lockable inclined lid makes it easy to load and unload samples and features gas springs for soft opening and closing. Observation window with LED lamps allows sample viewing without affecting chamber environment. Sturdy casters make moving and storing shaker easy. Refrigerated models use environmentally friendly CFC-free refrigerant.

Platform and accessories must be purchased separately



18 Month Warranty
Specifications
  • Min Speed (rpm)30
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)±1%
  • Max Load (lbs)33.1
  • Capacity9.5-cu ft (270-L)
  • Platform Length (in)29.75
  • Platform Width (in)20.5
  • Platform Length (cm)75.5
  • Platform Width (cm)52
  • Width (in)44.4375
  • Height (in)33.625
  • Depth (in)40.8125
  • Width (cm)112.87125
  • Height (cm)85.4075
  • Depth (cm)103.66375
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy±0.1°C
  • Temperature Uniformity0.5°C
  • TimerYes
  • Timer Range1 minute to 999 hours 59 minutes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionFloor Standing Incubating Shaker, 9.5 cu ft, 500 rpm, 120 VAC
  • Warranty18 months
Reviews
Q&A