J. H. Williams Tool Group 2503TAA-CDI Torque and Angle Electronic Torque Wrench, 25 to 250 ft. lb.

Representative image only.

J. H. Williams Tool Group 2503TAA-CDI Torque and Angle Electronic Torque Wrench, 25 to 250 ft. lb.

J. H. Williams Tool Group | Mfr: 2503EFRMH| Item: 2530114

Digital torque and angle measurements in one convenient wrench

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

J. H. Williams Tool Group 2503TAA-CDI Torque and Angle Electronic Torque Wrench, 25 to 250 ft. lb.
J. H. Williams Tool Group 2503TAA-CDI Torque and Angle Electronic Torque Wrench, 25 to 250 ft. lb.
2530114

Call For Price
+ =
Total Price 21300.00 ADD 2 ITEMS TO CART
Product Description

Includes

Two CR123 lithium batteries and calibration document supplied by the manufacturer

Key Features

  • ±2% accuracy CW of indicated value
  • Gyro chip senses 360° of movement, and is accurate to within ±1°
  • Handle vibrates when target torque is reached; almost impossible to over torque
  • 3-step LED visual signal system:
  • Yellow = approaching target torque
  • Green = target torque reached
  • Red = over torque indicator
  • Ergonomic non-slip cushion grip
  • 15% Flex ratchet head and push-button socket release head
  • Low maintenance — change batteries at 80 hours
  • Meets or exceeds ASME B107.28 - 2005
  • 1 year warranty

More About this Item

These electronic torque and angle wrenches incorporate the latest technology into a simple-to-use digital wrench. Specifically designed to meet the requirements where torque plus angle is required and features three units of torque — ft. lbs., in.lbs., and Nm, plus an angle mode for additional flexibility.

Wrenches allow you to apply a specific torque load, followed by the angle specification, all in one convenient wrench. Additional features include an easy-to-read digital display, LED light bar indicator, audible buzzer, tactile vibrating handle, and separate function that allows the wrench to be used as a stand-alone digital torque wrench.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (lb-in)3000
  • Capacity (N-m)338
  • Capacity (lb-ft)250
  • Drive (in)0.5
  • Drive (lb-in)300 to 3000
  • Drive (lb-ft)25 to 250
  • Drive (N-m)33.8 to 338
  • Length (in)27
  • DescriptionTorque and Angle Electronic Torque Wrench, 25 to 250 ft. lb.
  • Warranty1 year
Reviews
Q&A