Interscience Laboratories 024-110 Paddle Blender; 50 To 400 mL, Variable Speed, Window Door, Removable Paddles

Representative image only.

Interscience Laboratories 024-110 Paddle Blender; 50 To 400 mL, Variable Speed, Window Door, Removable Paddles

Interscience Laboratories | Mfr: 024-230| Item: 3685013

Adjustable paddles ensure quick and sterile blending of samples

Call For Price

Call For Price

Buy It Together

Current Item

Interscience Laboratories 024-110 Paddle Blender; 50 To 400 mL, Variable Speed, Window Door, Removable Paddles
Interscience Laboratories 024-110 Paddle Blender; 50 To 400 mL, Variable Speed, Window Door, Removable Paddles
3685013

Call For Price
+ =
Total Price 59700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Great for food, pharmaceutical, laboratory, and environmental analyses
  • Window door
  • Multifunction digital screen
  • Variable speed (3 - 12 strokes/sec.)
  • Variable blending time ( 1sec-1h or open- running/count- down)
  • Adjustable blending strength with on-screen indication
  • Click & Clean® System (removable paddles)
  • Security drip tray
  • 3 year warranty

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

The BagMixer® 400 is a powerful and easy-to-use lab blender. When used with a filter-bag, there is no risk of cross-contamination, the blending is accurate, reliable and quick.

Adapted to any kind of application, it is the perfect tool for lab analysis.

The Click & Clean® system offers great user-comfort and unequalled blending quality. The blending chamber is 100% accessible for complete cleaning, due to the removable and autoclavable paddles.

Applications:

  • Small samples
  • Food microbiology (BSE tests...)
  • Pre-clinical, pharmaceutical
  • Molecular extraction (proteins, lipids, DNA...)
  • Toxin research (HPLC, GCMS...)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • 3 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier
    Specifications
    • Bag Capacity (mL)400
    • Min Blending Speed (strokes)4
    • Max Blending Speed (strokes)10
    • Power (VAC)110 / 220
    • Power (Hz)50/60
    • Door TypeWindow
    • Timer (minutes)6
    • Width (in)11
    • Height (in)10
    • Depth (in)17
    • Width (cm)27.9
    • Height (cm)25.4
    • Depth (cm)43.2
    • DescriptionPaddle Blender; 50 To 400 mL, Variable Speed, Window Door, Removable Paddles
    • Warranty3 year
    Reviews
    Q&A