International Medcom RADALERT 100 Medcom Radalert 100X Nuclear Radiation Monitor

Representative image only.

International Medcom RADALERT 100 Medcom Radalert 100X Nuclear Radiation Monitor

International Medcom | Mfr: RADALERT 100X| Item: 5051103

Measures alpha, beta, gamma, and x-radiation

₹160,000.00INR / Each

₹160,000.00INR / Each
Product Description

Includes

Carrying case and one 9V battery

Key Features

  • Digital LCD display
  • User-adjustable alert levels with audio/visual alarm indicators
  • Counts per minute, mR/hr, or accumulated count
  • Optional readout in mSv or microsievert (mSv is millisievert) - mSv is special order (replaces mR/hr)
  • Geiger Mueller detector
  • Interfaces to a computer or data logger
  • Monitors personal radiation exposure
  • Monitors an area or perimeter
  • Detects radiation leaks
  • Checks for contamination
  • Finds radioactive items in the workplace or home
  • Checks for radioactive deposits in the ground
  • Checks for X-ray scatter
  • Locates spill and lost materials
  • Long battery life
  • Ensures regulatory compliance
  • 1 year warranty

More About this Item

Many police departments, fire departments, and other emergency response agencies as well as laboratories, and industries use the Radalert 100. The digital display shows readings in your choice of counts per minute (up to 100,000 cpm) or mR/hr (up to 100 mR/hr) or in accumulated counts. A red LED blinks and a beeper chirps with each count. An audible alert sounds when the radiation reaches a user-adjustable level.

1 Year Warranty
Specifications
  • Range0.001 to 110 mR/hr; 0 to 350,000 cpm; 0.01 to 1,100 µSv/hr; 0 to 3,500 cps; 0 to 9,999,000 total counts
  • Accuracy±10% typical; ±15% max. (mR/hr & mSv/hr modes)
  • DetectorGeiger-Müller (GM) tube, halogen-quenched
  • FunctionTimer (up to 40 hours)
  • Radiation DetectedAlpha, beta, gamma, X-ray
  • Sensitivity1000 cpm/mR/hr referenced to Cs-137
  • Display4-digit LCD with mode indicators
  • OutputStereo 3.5 mm jack sends counts to computers, data loggers, other CMOS compatible devices and head-phones
  • WindowMica with SS side wall (0.012" thick)
  • Window Density1.5 to 2.0 mg/cm²
  • Count LightRed LED flashes with each count
  • CalibrationCesium-137 (gamma)
  • Alert LevelUser-adjustable alert level to 50 mR/hr and 160,000 cpm
  • Battery Life2160 hours at normal background average, 625 hours at 1 mR/hr with beeper off
  • Battery1 9V (included)
  • Depth (in)1 3/16
  • Width (in)5 7/8
  • Height (in)3 3/16
  • DescriptionMedcom Radalert 100X Nuclear Radiation Monitor
  • Warranty1 year
Reviews
Q&A