Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)

Representative image only.

Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)

| Mfr: PPSF.5-X35| Item: 7970070

Protect your pump and equipment from dust and particles

₹10,800.00INR / Each

₹10,800.00INR / Each

Buy It Together

Current Item

Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)
Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)
7970070

₹10,800.00INR / Each
+
PPX35RE3 Replacement PE Filter for 79700-70
7970071

₹5,600.00INR / Pkg of 3
=
Total Price 16400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use on either with vacuum down to 29" Hg or pressure up to 150 PSI
  • 10-Micron filter element is easily replaced
  • Shatterproof clear plastic housing

More About this Item

Wetted materials include a nylon head, Buna-N gasket, polyethylene (PE) element, and a polycarbonate bowl. Stainless steel elements are also available; see ordering table.

Specifications
  • Connections1/2" NPT(F)
  • Length (InchShort)5
  • Width (InchShort)3 1/2
  • DescriptionInlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)
Reviews
Q&A