IKA RC 5 Control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V

Representative image only.

IKA RC 5 Control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V

IKA | Mfr: 20008504| Item: 2871176

Powerful, eco-friendly recirculating chiller designed for applications down to –30°C

₹3,092,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,092,000.00INR / Each

Buy It Together

Current Item

IKA RC 5 control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V
IKA RC 5 control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V
2871176

₹3,092,000.00INR / Each
+ =
Total Price 3092000.00 ADD 2 ITEMS TO CART
Product Description

Includes

100 Ω Pt RTD temperature sensor, wireless controller holder, two USB cables (A to Micro B and Micro A to Micro B), two NW 8 fittings, two NW 12 fittings, plastic caps for overflow and backflow connectors, battery pack and power supply for wireless controller, and power cord set.

Key Features

  • Uses environmentally friendly natural refrigerant R290
  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • Control remotely via wireless controller
  • Program 10 user-defined temperature ramp with 10 steps each
  • Connect an external 100 Ω Pt RTD temperature sensor
  • Excellent temperature stability of ±0.1°C
  • 3 year warranty

More About this Item

Use RC 5 recirculating chillers for fast and efficient cooling of external devices such as rotary evaporators, reflux condensers, and calorimeters. Chillers come with an environmentally friendly natural refrigerant R290 which significantly increases the efficiency of the chiller while meeting EPA guidelines.

PID temperature control provides excellent accuracy and stability to handle most demanding applications. Connect the chiller to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software. A built-in variable-speed PEEK pump allows continuous adjustment of maximum pressure and flow rate. Fluid level indicator turns LED segment red if the fluid level is too high or low.

RC 5 control chiller features a wireless controller with Bluetooth® connection for convenient remote operation. Connect an external 100 Ω Pt RTD temperature probe to measure and control temperature directly in the working medium. Multifunction interface offers connections for magnetic valve, alarm contact, and standby contact.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)7
  • Min Temperature (° C)–30
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At -30° C (watts)200
  • Cooling Capacity At -20° C (watts)450
  • Cooling Capacity At -10° C (watts)650
  • Cooling Capacity At 0° C (watts)950
  • Cooling Capacity At 10° C (watts)1200
  • Cooling Capacity At 20° C (watts)1400
  • Pump TypePressure/suction
  • RefrigerantR290
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (mbar)610
  • Width (in)12 1/4
  • Height (in)21 1/2
  • Depth (in)19 5/16
  • Width (cm)31
  • Height (cm)54.6
  • Depth (cm)49
  • Temperature ControlPID
  • Temperature SettingKnob on wireless controller
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232, USB, and multifunction interface
  • TimerYes
  • Display TypeTFT LCD
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • DescriptionRC 5 control Recirculating Chiller with Wireless Controller, –30 to 20°C; 115V
  • Warranty3 Years
Reviews
Q&A