IKA RC 5 Basic Recirculating Chiller, –30 to 20°C; 115V

Representative image only.

IKA RC 5 Basic Recirculating Chiller, –30 to 20°C; 115V

IKA | Mfr: 20008503| Item: 2871175

Powerful, eco-friendly recirculating chiller designed for applications down to –30°C

₹2,333,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,333,000.00INR / Each

Buy It Together

Current Item

IKA RC 5 basic Recirculating Chiller, –30 to 20°C; 115V
IKA RC 5 basic Recirculating Chiller, –30 to 20°C; 115V
2871175

₹2,333,000.00INR / Each
+ =
Total Price 2333000.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable (A to Micro B), two NW 8 fittings, two NW 12 fittings, plastic caps for overflow and backflow connectors, and power cord set.

Key Features

  • Uses environmentally friendly natural refrigerant R290
  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • Excellent temperature stability of ±0.2°C
  • 3 year warranty

More About this Item

Use RC 5 recirculating chillers for fast and efficient cooling of external devices such as rotary evaporators, reflux condensers, and calorimeters. Chillers come with an environmentally friendly natural refrigerant R290 which significantly increases the efficiency of the chiller while meeting EPA guidelines.

PID temperature control provides excellent accuracy and stability to handle most demanding applications. Connect the chiller to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software. A built-in variable-speed PEEK pump allows continuous adjustment of maximum pressure and flow rate. Fluid level indicator turns LED segment red if the fluid level is too high or low.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating chiller
  • Reservoir Capacity (L)7
  • Min Temperature (° C)–30
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.2
  • Cooling Capacity At -30° C (watts)200
  • Cooling Capacity At -20° C (watts)450
  • Cooling Capacity At -10° C (watts)650
  • Cooling Capacity At 0° C (watts)950
  • Cooling Capacity At 10° C (watts)1200
  • Cooling Capacity At 20° C (watts)1400
  • Pump TypePressure/suction
  • RefrigerantR290
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (mbar)610
  • Width (in)12 1/4
  • Height (in)21 1/2
  • Depth (in)19 5/16
  • Width (cm)31
  • Height (cm)54.6
  • Depth (cm)49
  • Temperature ControlPID
  • Temperature SettingButtons
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232 and USB
  • Display TypeLED
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • DescriptionRC 5 basic Recirculating Chiller, –30 to 20°C; 115V
  • Warranty3 Years
Reviews
Q&A