IKA HRC 2 control Refrigerated/Heating Circulator with Wireless Controller, –30 to 100°C; 115V

Representative image only.

IKA HRC 2 control Refrigerated/Heating Circulator with Wireless Controller, –30 to 100°C; 115V

IKA | Mfr: 25004639| Item: 2871178

Powerful yet takes up only a small footprint—measures 8-3/4”W x 20-3/4”D (22 x 52.5 cm)

₹2,697,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,697,000.00INR / Each

Buy It Together

Current Item

IKA HRC 2 control Refrigerated/Heating Circulator with Wireless Controller, –30 to 100°C; 115V
IKA HRC 2 control Refrigerated/Heating Circulator with Wireless Controller, –30 to 100°C; 115V
2871178

₹2,697,000.00INR / Each
+ =
Total Price 2697000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Wireless controller holder, two USB cables (A to Micro B and Micro A to Micro B), two NW 8 fittings, two NW 12 fittings, screwdriver (for safety circuit), plastic caps for overflow and backflow connectors, battery pack and power supply for wireless controller, and power cord set.

Key Features

  • Powerful pressure/suction pump perfect for external heating
  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the circulators
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • Control remotely via wireless controller
  • Program 10 user-defined temperature ramp with 10 steps each
  • Excellent temperature stability of ±0.05°C
  • 3 year warranty

More About this Item

Use HRC 2 refrigerated/heating circulator for tempering external devices such as bioreactors, viscometers, and polarimeters. Variable-speed pressure/suction pump offers powerful circulation yet operates at a quiet 52 dBA noise level.

PID temperature control provides excellent accuracy and stability to handle most demanding applications. The insulated 4-liter bath allows fast heating and reduces heat input when cooling. Connect the circulator to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software. Fluid level indicator turns LED segment red if the fluid level is too high or low.

HRC 2 control refrigerated/heating circulator features a wireless controller with Bluetooth® connection for convenient remote operation. Connect an external 100Ω Pt RTD temperature probe (order separately) to measure and control temperature directly in the working medium. Multifunction interface offers connections for magnetic valve, alarm contact, and standby contact.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRefrigerated/Heating Circulator
  • Reservoir Capacity (L)4
  • Max Temperature (° C)100
  • Min Temperature (° C)–30
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.05
  • Cooling Capacity At -20° C (watts)130
  • Cooling Capacity At -10° C (watts)240
  • Cooling Capacity At 0° C (watts)320
  • Cooling Capacity At 10° C (watts)370
  • Cooling Capacity At 20° C (watts)400
  • Pump TypePressure/suction
  • RefrigerantR134a
  • Max Flow Rate (L/min)21
  • Max Pump Pressure (mbar)500
  • High-Temperature CutoffYes
  • Width (in)8 3/4
  • Height (in)18 3/4
  • Depth (in)20 3/4
  • Width (cm)22
  • Height (cm)47.5
  • Depth (cm)52.5
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SettingKnob on wireless controller
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232, USB, and multi-function interface
  • TimerYes
  • Display TypeTFT LCD
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionHRC 2 control Refrigerated/Heating Circulator with Wireless Controller, –30 to 100°C; 115V
  • Warranty3 Years
Reviews
Q&A