IKA HRC 2 basic Refrigerated/Heating Circulator, –20 to 100°C; 115V

Representative image only.

IKA HRC 2 basic Refrigerated/Heating Circulator, –20 to 100°C; 115V

IKA | Mfr: 25003743| Item: 2871177

Powerful yet takes up only a small footprint—measures 8-3/4”W x 20-3/4”D (22 x 52.5 cm)

₹2,185,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,185,000.00INR / Each

Buy It Together

Current Item

IKA HRC 2 basic Refrigerated/Heating Circulator, –20 to 100°C; 115V
IKA HRC 2 basic Refrigerated/Heating Circulator, –20 to 100°C; 115V
2871177

₹2,185,000.00INR / Each
+ =
Total Price 2185000.00 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable (A to Micro B), two NW 8 fittings, two NW 12 fittings, screwdriver (for safety circuit), plastic caps for overflow and backflow connectors, and power cord set.

Key Features

  • Powerful pressure/suction pump perfect for external heating
  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the circulators
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • Excellent temperature stability of ±0.1°C
  • 3 year warranty

More About this Item

Use HRC 2 refrigerated/heating circulator for tempering external devices such as bioreactors, viscometers, and polarimeters. Variable-speed pressure/suction pump offers powerful circulation yet operates at a quiet 52 dBA noise level.

PID temperature control provides excellent accuracy and stability to handle most demanding applications. The insulated 4-liter bath allows fast heating and reduces heat input when cooling. Connect the circulator to a PC via the USB or RS-232 interface; control and monitor with the labworldsoft® laboratory software. Fluid level indicator turns LED segment red if the fluid level is too high or low.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRefrigerated/Heating Circulator
  • Reservoir Capacity (L)4
  • Max Temperature (° C)100
  • Min Temperature (° C)–20
  • Temperature Accuracy (° C)±0.5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At -20° C (watts)130
  • Cooling Capacity At -10° C (watts)240
  • Cooling Capacity At 0° C (watts)320
  • Cooling Capacity At 10° C (watts)370
  • Cooling Capacity At 20° C (watts)400
  • Pump TypePressure/suction
  • RefrigerantR134a
  • Max Flow Rate (L/min)21
  • Max Pump Pressure (mbar)500
  • High-Temperature CutoffYes
  • Width (in)8 3/4
  • Height (in)18 3/4
  • Depth (in)20 3/4
  • Width (cm)22
  • Height (cm)47.5
  • Depth (cm)52.5
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SettingButtons
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232 and USB
  • Display TypeLED
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionHRC 2 basic Refrigerated/Heating Circulator, –20 to 100°C; 115V
  • Warranty3 Years
Reviews
Q&A