IKA CBC 5 control Refrigerated/Heating Circulator with Wireless Controller, –25 to 200°C; 115V

Representative image only.

IKA CBC 5 control Refrigerated/Heating Circulator with Wireless Controller, –25 to 200°C; 115V

IKA | Mfr: 4167001| Item: 2871180

Powerful cooling/heating circulator for external applications requiring temperatures from –25 to 200°C

₹3,101,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,101,000.00INR / Each

Buy It Together

Current Item

IKA CBC 5 control Refrigerated/Heating Circulator with Wireless Controller, –25 to 200°C; 115V
IKA CBC 5 control Refrigerated/Heating Circulator with Wireless Controller, –25 to 200°C; 115V
2871180

₹3,101,000.00INR / Each
+ =
Total Price 3101000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Wireless controller holder, two USB cables (A to Micro B and Micro A to Micro B), two NW 12 fittings, screwdriver (for safety circuit), battery pack and power supply for wireless controller, and power cord set.

Key Features

  • Variable-speed high performance pressure/suction pump
  • Large display for easy setting and viewing of parameters
  • RS-232 and USB interfaces—connect to a PC to control the recirculating chillers
  • Feed hopper and bleed valve offer safe and clean handling of the thermofluid
  • Easy access air filter makes cleaning convenient
  • Safety features include low liquid level indicator and safety temperature set
  • Control remotely via wireless controller
  • Program 10 user-defined temperature ramp with 10 steps each
  • Excellent temperature stability of ±0.01°C
  • 3 year warranty

More About this Item

Use CRC 5 refrigerated/heating circulators for tempering double-walled reaction vessels, reaction systems, and autoclaves. With a wide temperature range of –25 to 200°C circulators can handle many applications in semi-conductor, packaging, and plastics industries. A built-in variable-speed pressure/suction pump offers powerful circulation yet operates at a quiet 55 dB(A) noise level.

PID temperature control provides excellent accuracy and stability to handle most demanding applications. Connect an external 100Ω Pt RTD temperature probe (order separately) to measure and control temperature directly in the working medium. High-quality insulation allows for fast heat-up times while reducing heat input at low temperatures. USB and RS-232 interfaces allow connection to a PC; control and monitor with the labworldsoft® laboratory software. Fluid level indicator turns LED segment red if the fluid level is too high or low.

CRC 5 control refrigerated/heating circulator features a wireless controller with Bluetooth® connection for convenient remote operation. Multifunction interface offers connections for magnetic valve, alarm contact, and standby contact.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRefrigerated/Heating Circulator
  • Reservoir Capacity (L)7
  • Max Temperature (° C)200
  • Min Temperature (° C)–25
  • Temperature Accuracy (° C)±0.2
  • Temperature Stability (° C)±0.01
  • Cooling Capacity At -20° C (watts)80
  • Cooling Capacity At -10° C (watts)190
  • Cooling Capacity At 0° C (watts)270
  • Cooling Capacity At 10° C (watts)320
  • Cooling Capacity At 20° C (watts)350
  • Pump TypePressure/suction
  • RefrigerantR134a
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (mbar)610
  • High-Temperature CutoffYes
  • Width (in)10 7/8
  • Height (in)27 3/16
  • Depth (in)19 5/16
  • Width (cm)27.5
  • Height (cm)69
  • Depth (cm)49
  • Heater Wattage (watts)1250
  • Temperature ControlPID
  • Temperature SettingKnob on wireless controller
  • Temperature SensorPT 100
  • Port ConnectionsM16
  • Drain ValveYes
  • InterfaceRS-232, USB, and multifunction interface
  • TimerYes
  • Display TypeTFT LCD
  • Wetted MaterialsStainless steel tubing and reservoir
  • Power (VAC)100 to 115
  • Power (Hz)50/60
  • DescriptionCBC 5 control Refrigerated/Heating Circulator with Wireless Controller, –25 to 200°C; 115V
  • Warranty3 Years
Reviews
Q&A