IKA C-MAG HS 7 Control Magnetic Stirrer with Heating, Ceramic Plate; 1/Ea

Representative image only.

IKA C-MAG HS 7 Control Magnetic Stirrer with Heating, Ceramic Plate; 1/Ea

IKA | Mfr: 25005280| Item: 1635223

Precise digital control with accurate stirring and temperature control

₹114,000.00INR / Each

₹114,000.00INR / Each
Product Description

Includes

Magnetic stir bars (30 and 40 mm), PT 1000.60 temperature sensor, USB cord, and power cord

Key Features

  • Stirs volumes up to 20 L
  • Runs at speeds from 50 to 1500 rpm
  • Time saving thermal abilities
  • 1 year warranty

More About this Item

The digital magnetic square-top stirring hot plate offers an integrated timer/counter for the control of kinetics and sensitive reactions. The hardened glass enclosure provides high visibility, chemical resistance, and safety. Ceramic heating plate offers maximum protection against corrosion. The stirring hot plate features torque trend measurement to indicate changes in viscosity of the product. It also offers clockwise and counterclockwise rotation for better mixing results.
For added protection, an automatic warning is displayed to inform you the plate is still hot when the temperature exceeds 122°F (50°C) after it is switched off. The safety temperature setting can be adjusted manually.
Regular firmware updates via USB connection guarantees the hot plate will meet all your future needs.

1 Year Warranty
Specifications
Reviews
Q&A