IKA 8802500 Calorimeter System, 115-230 VAC

Representative image only.

IKA 8802500 Calorimeter System, 115-230 VAC

IKA | Mfr: 8802500| Item: 5080550

Four operating modes to suit your changing needs

₹2,007,000.00INR / Each

₹2,007,000.00INR / Each
Product Description

Includes

calorimeter, decomposition vessel, oxygen filling station, and calibration consumables.

Key Features

  • Perfect for teaching or low-analysis laboratories
  • Choose between manual and automatic test methods
  • 1 year warranty

More About this Item

The IKA C 200 calorimeter system allows the user to decide between four operating methods including manual, isoperibolic, dynamic, and time-controlled. Manual operation requires user ignition and end of measurement. Temperature changes are recorded every minute, however calculation of gross calorific values (GCV) must be done by hand. The other operating methods are completely automated from ignition to calculation of GCV.
LED display makes running and measurement easy. Included software allows data to be transferred to your computer for futrther manipulation or recording. Software also allows for control of eight measuring cells.

1 Year Warranty
Specifications
  • Energy Input Range Max (joules)40000
  • Measurement TypesIsoperibolic, dynamic, manual, time controlled
  • Measurement Reproducibility0.1% RSD (relative standard deviation)
  • Measuring timeManual (isoperibol): up to 17 min; Isoperibolic: up to 17 min; Dynamic: up to 7 min; Time-controlled
  • Max Temperature (° F)77
  • Max Temperature (° C)25
  • Length (cm)40
  • Height (cm)40
  • Width (cm)40
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionCalorimeter System, 115-230 VAC
  • Warranty1 year
Reviews
Q&A