IKA 4028501 Digital Mixer w/ Wireless Remote, 30-1300 rpm, 115VAC

Representative image only.

IKA 4028501 Digital Mixer w/ Wireless Remote, 30-1300 rpm, 115VAC

IKA | Mfr: 4028501| Item: 5070540

Wireless controller lets you control and monitor all functions remotely

Call For Price

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

IKA 4028501 Digital Mixer w/ Wireless Remote, 30-1300 rpm, 115VAC
IKA 4028501 Digital Mixer w/ Wireless Remote, 30-1300 rpm, 115VAC
5070540

Call For Price
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

₹37,400.00INR / Each
=
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Includes

chuck (accepts up to 3⁄8" [10 mm] dia shaft); 61⁄4"L x 1⁄2" dia (159 mm x 13 mm) mounting rod; and a 61⁄2-ft (2-m) three-wire power cord with plug.

Key Features

  • EUROSTAR 100 Control will mix volumes up to 26.4 gallons (100 liters) and viscosities up to 70,000 cps
  • Ultra-clear, high-contrast LCD controller screen displays all process parameters
  • Torque trend function measures viscosity changes
  • Integrated temperature
  • 2 year warranty

More About this Item

These powerful and advanced mixers feature a removable wireless controller with a multilingual LCD that lets you control and monitor all mixer functions. An integrated torque trend display is provided for the measurement of viscosity changes and a 1000 Pt RTD temperature sensor input lets you monitor and display fluid temperature. Mixers also include RS-232 and USB interfaces to control and document all parameters.
Additional control features include a timer function that allows you to preset run times and an interval function that enables you to program pause/run cycles.
Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
The EUROSTAR 100 Control also features a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.

chuck (accepts up to 3⁄8" [10 mm] dia shaft); 61⁄4"L x 1⁄2" dia (159 mm x 13 mm) mounting rod; and a 61⁄2-ft (2-m) three-wire power cord with plug.

Two year warranty
Specifications
  • Min Speed (rpm)30
  • Max Speed (rpm)1300
  • Input Power (watts)188
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)142
  • Remote ControlYes
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/5
  • DescriptionDigital Mixer w/ Wireless Remote, 30-1300 rpm, 115VAC
  • Warranty2 Years
Reviews
Q&A