IKA 3827500 ULTRA TURRAX Tube Drive, Control version, 115VAC

Representative image only.

IKA 3827500 ULTRA TURRAX Tube Drive, Control version, 115VAC

IKA | Mfr: 3827500| Item: 0473888

Prevent contamination-homogenizer processes samples in hermetically sealed disposable tubes

₹119,000.00INR / Each

₹119,000.00INR / Each

Buy It Together

Current Item

IKA 3827500 ULTRA TURRAX Tube Drive, Control version, 115VAC
IKA 3827500 ULTRA TURRAX Tube Drive, Control version, 115VAC
0473888

₹119,000.00INR / Each
+
IKA 3699600 ULTRA TURRAX Dispersion Tube 50 mL, (10/pk)
0472096

₹10,240.00INR / Pkg of 10
=
Total Price 129240.00 ADD 2 ITEMS TO CART
Product Description

Includes

tube drive and AC power cord, two stirring tubes, two dispersion tubes, two glass and two ceramic ball-mill tubes, and carrying case.

Key Features

  • Multiple tube styles process a wide variety of sample types
  • No generator to clean-simply discard sample tube after use
  • Process sample volumes from 2 to 15 mL
  • 3 year warranty

More About this Item

This unique compact homogenizer processes samples inside disposable hermetically sealed tubes, which prevents sample contamination. Each sample tube contains a stirring device, blade, or ball for mixing and homogenizing small samples. Choose from three tube styles with different mixing devices to process your particular sample type.
Stirring Tubes contain a stirring device for gentle mixing, stirring and extraction tasks. Process sample volumes from 2 to 15 mL.
Dispersion Tubes contain a rotor/stator element; ideal for dispersion, homogenization, and suspensions. Process sample volumes from 5 to 15 mL.
Ball-Mill Tubes contain a glass ball or ceramic ball for dry milling of dry and brittle samples (e.g. kaolin, gypsum, colored pigments, tablets), cell maceration, and processing of materials mixed with fluids. Process sample volumes from 2 to 15 mL.
Applications Areas:Human medicine, Pathology, Veterinary medicine, Animal hygiene institutes, Clinical diagnosis research, Foodstuffs testing laboratories, Diagnostic laboratories, Toxicology, Medical research, Pharmaceutical research, Biological research, Tumor biology, Immunology, Chemistry, Cosmetics

3 Year Warranty
Specifications
  • Capacity (L)0.05
  • Min RPM300
  • Max RPM6000
  • Power (VAC)115
  • Power (Hz)50/60
  • Timer (minutes)30
  • Width (in)4
  • Height (in)1 1/2
  • Depth (in)6 5/16
  • Width (cm)10.2
  • Height (cm)3.8
  • Depth (cm)16
  • DescriptionULTRA TURRAX Tube Drive, Control version, 115VAC
  • Warranty3 year
Reviews
Q&A