IKA 3645000 ULTRA TURRAX Tube Disperser, 100-240 VAC, 50/60 Hz

Representative image only.

IKA 3645000 ULTRA TURRAX Tube Disperser, 100-240 VAC, 50/60 Hz

IKA | Mfr: 3645000| Item: 0473890

Prevent contamination-homogenizer processes samples in hermetically sealed disposable tubes

₹112,000.00INR / Each

₹112,000.00INR / Each

Buy It Together

Current Item

IKA 3645000 ULTRA TURRAX Tube Disperser, 100-240 VAC, 50/60 Hz
IKA 3645000 ULTRA TURRAX Tube Disperser, 100-240 VAC, 50/60 Hz
0473890

₹112,000.00INR / Each
+
IKA 3699600 ULTRA TURRAX Dispersion Tube 50 mL, (10/pk)
0472096

₹15,200.00INR / Pkg of 10
=
Total Price 127200.00 ADD 2 ITEMS TO CART
Product Description

Includes

tube drive and AC power cord, two stirring tubes, two dispersion tubes, two glass and two ceramic ball-mill tubes, and carrying case.

Key Features

  • Multiple tube styles process a wide variety of sample types
  • No generator to clean-simply discard sample tube after use
  • Process sample volumes from 2 to 15 mL
  • 2 year warranty

More About this Item

This unique compact homogenizer processes samples inside disposable hermetically sealed tubes, which prevents sample contamination. Each sample tube contains a stirring device, blade, or ball for mixing and homogenizing small samples. Choose from three tube styles with different mixing devices to process your particular sample type.

Two year warranty
Specifications
  • Min Sample Size (mL)2
  • Min Sample Size (Liters)0.002
  • Max Sample Size (mL)15
  • Max Sample Size (Liters)0.015
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionULTRA TURRAX Tube Disperser, 100-240 VAC, 50/60 Hz
  • Warranty2 year
Reviews
Q&A