IKA 2482000 Optional Digital Mixer, 230V

Representative image only.

IKA 2482000 Optional Digital Mixer, 230V

IKA | Mfr: 2482000| Item: 1594984

Mixing speeds upto 2000 rpm allow for quicker mixing in the “medium viscosity” range

₹43,000.00INR / Each

₹43,000.00INR / Each

Buy It Together

Current Item

IKA 2482000 Optional Digital Mixer, 230V
IKA 2482000 Optional Digital Mixer, 230V
1594984

₹43,000.00INR / Each
+ =
Total Price 51509.00 ADD 2 ITEMS TO CART
Product Description

Includes

chuck, mounting rod for the plate stand and power cord

Key Features

  • Mixes upto 20 litres (H2O) and viscosities upto 10,000 mPas
  • Constant speed through microprocessor control
  • Digital display of set and actual speed
  • 3 year warranty
3 Year WarrantyUL Listed.
Specifications
  • Min Speed (rpm)50
  • Max Speed (rpm)2000
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionOptional Digital Mixer, 230V
  • Warranty3 year
Reviews
Q&A