Idex Super Flangeless™ Ferrule, Natural PEEK/SS Ring, 2 mm OD Tubing, M6 Flat Bottom; 10/PK

Representative image only.

Idex Super Flangeless™ Ferrule, Natural PEEK/SS Ring, 2 mm OD Tubing, M6 Flat Bottom; 10/PK

Idex | Mfr: P-357-2X| Item: 0202202

Combine with Super Flangeless™ nut for a high pressure holding flat-bottom fitting assembly

₹34,100.00INR / Pkg of 10

₹34,100.00INR / Pkg of 10
Product Description

Key Features

  • Lock ring eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • Max pressure 5000 psi (345 bar)
  • Natural PEEK/316 SS ring
  • 2 mm OD tubing
  • 10/PK
  • 1 year warranty

More About this Item

Super Flangeless™ ferrules combined with nuts are an excellent choice for tubing assemblies and will stay tight even through vibration. Ferrules come with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK/SS
  • Connection TypeHPLC/Chromatography
  • Compression Size / Tube Od (Port 1) (mm)2
  • Thread Size ISO Metric (M) (Port 1) (mm)6
  • ColorNatural
  • Max Operating Pressure (PSI)5000
  • DescriptionSuper Flangeless™ Ferrule, Natural PEEK/SS Ring, 2 mm OD Tubing, M6 Flat Bottom; 10/PK
  • Warranty1 year
Reviews
Q&A