Idex Low-Pressure Y Connector Body, Natural PEEK, 0.125" Bore, 3/16" OD Tubing, 5/16-24 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Y Connector Body, Natural PEEK, 0.125" Bore, 3/16" OD Tubing, 5/16-24 Flat Bottom; 1/EA

Idex | Mfr: P-515-01| Item: 0202335

Combine, split, or intersect fluid streams throughout your system

₹8,400.00INR / Each

₹8,400.00INR / Each
Product Description

Key Features

  • Manufactured from inert polymers
  • Provide your own fittings to suit your application
  • For 3/16" OD tubing
  • 0.125" thru-hole diameter
  • 1 year warranty

More About this Item

Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)5/16-24 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)3/16
  • Compression Size / Tube Od (Port 2) (mm)4.8
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • Orifice Dimensions (mm)3.2
  • DescriptionLow-Pressure Y Connector Body, Natural PEEK, 0.125" Bore, 3/16" OD Tubing, 5/16-24 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A