Idex Adapter Fitting, Natural ETFE, 0.10" Bore, 3/16" Hose Barb x 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Adapter Fitting, Natural ETFE, 0.10" Bore, 3/16" Hose Barb x 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-648| Item: 0202355

Easily connect soft-wall tubing to 10-32 coned, 1/4-28 flat-bottom, or 5/16-24 flat-bottom port

₹1,500.00INR / Each

₹1,500.00INR / Each

Buy It Together

Current Item

Product Description

Key Features

  • Choose from ETFE or PEEK construction
  • 3/16" hose barb x 1/4-28 flat bottom
  • 0.10" (2.5 mm) thru-hole diameter
  • 1 year warranty

More About this Item

Slip soft-wall tubing over the barbed end then thread the adapter into a receiving port for a reliable low-pressure connection.

1 Year Warranty
Specifications
  • Fitting MaterialETFE
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 Flat Bottom
  • Barb Size / Tubing Id (Port 2) (mm)4.8
  • Barb Size / Tubing Id (Port 2) (in)3/16
  • Compression Size / Tube Od (Port 1) (in)3/16
  • Compression Size / Tube Od (Port 1) (mm)4.763
  • ColorNatural
  • Orifice Dimensions (mm)2.5
  • DescriptionAdapter Fitting, Natural ETFE, 0.10" Bore, 3/16" Hose Barb x 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A