Idex 316 Stainless Steel Nut, 1/8" OD Tubing, 1/4-28 Coned; 10/PK

Representative image only.

Idex 316 Stainless Steel Nut, 1/8" OD Tubing, 1/4-28 Coned; 10/PK

Idex | Mfr: C-235X| Item: 0202108

Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar)!

₹34,800.00INR / Pkg of 10

₹34,800.00INR / Pkg of 10
Product Description

Key Features

  • Constructed of durable stainless steel
  • Applications: Alcohols, PCBs, pesticides, pharmaceuticals
  • 1 year warranty

More About this Item

These 316 stainless steel nuts (and ferrules) are rated to 20,000 psi (1380 bar) when tightened using a wrench. Recommended torque for tightening these fittings is 20 in-lbs. (2.25 N-m).

Metal fittings should not be used with plastic ports because they can damage the ports.

Pressure rating of nut depends on ferrule used.

1 Year Warranty
Specifications
  • Fitting MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 coned
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Compression Size / Tube Od (Port 1) (mm)3.175
  • Max Operating Pressure (PSI)20000
  • Description316 Stainless Steel Nut, 1/8" OD Tubing, 1/4-28 Coned; 10/PK
  • Warranty1 year
Reviews
Q&A