IC Biomedical 10LD Liquid Nitrogen Storage Dewar, 10 L, 45 Day Static Hold

Representative image only.

IC Biomedical 10LD Liquid Nitrogen Storage Dewar, 10 L, 45 Day Static Hold

IC Biomedical | Mfr: 10LD| Item: 0377355

Secure, efficient, and built to deliver unmatched performance for safe and convenient liquid nitrogen handling

Buy It Together

Current Item

IC Biomedical 10LD Liquid Nitrogen Storage Dewar, 10 L, 45 Day Static Hold
IC Biomedical 10LD Liquid Nitrogen Storage Dewar, 10 L, 45 Day Static Hold
0377355

₹140,000.00INR / Each
+ + =
Total Price 219000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable ribbed aluminum body with magneformed necktube for maximum structural integrity
  • Advanced insulation ensures high thermal efficiency and longer holding times
  • Lightweight and easy to handle for lab or industrial environments
  • Resilient paint finish resists wear and corrosion

More About this Item

The LD Series LN2 Liquid Dewars are expertly engineered for the safe storage and controlled dispensing of small quantities of liquid nitrogen. Built with a rugged ribbed aluminum body and a magneformed necktube design, these containers offer exceptional strength and durability, even in demanding environments. Enhanced by advanced insulation materials, they provide superior thermal efficiency to minimize nitrogen loss. Whether in laboratory or industrial settings, the LD Series offers a reliable, user-friendly solution for all your cryogenic needs.

Two year warranty
Specifications
  • Volume (Liters)10
  • Neck Inside Diameter (ID) (in)2
  • Neck Inside Diameter (ID) (cm)5.1
  • Outside Diameter (OD) (in)11 3/8
  • Outside Diameter (OD) (cm)28.9
  • Static Holding Time (days)45
  • Evaporation (Liters/day)0.22
  • Height (in)23 1/2
  • Height (cm)59.7
  • DescriptionLiquid Nitrogen Storage Dewar, 10 L, 45 Day Static Hold
Documents & Certificates
Reviews
Q&A