Humboldt H-4200 Stainless Steel Soil Pocket Penetrometer; 0 to 4.5 tons per sq. ft

Representative image only.

Humboldt H-4200 Stainless Steel Soil Pocket Penetrometer; 0 to 4.5 tons per sq. ft

Humboldt | Mfr: H-4200| Item: 9903910

Lightweight, spring-operated penetrometer quickly measures the compressive soil strength

₹27,200.00INR / Each

₹27,200.00INR / Each

Buy It Together

Current Item

Humboldt H-4200 Stainless Steel Soil Pocket Penetrometer; 0 to 4.5 tons per sq. ft
Humboldt H-4200 Stainless Steel Soil Pocket Penetrometer; 0 to 4.5 tons per sq. ft
9903910

₹27,200.00INR / Each
+ + =
Total Price 45900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Carrying case with belt loop.

Key Features

  • Easy to use with easy-to-read results
  • THE FOOT ADAPTER IS NOT INCLUDED BUT IS AVAILABLE SEPARATELY
  • 1 year warranty

More About this Item

Penetrometer is easy to use: push the scale into the penetrometer body until the 0.0 mark is showing. Inset stainless steel piston into soil until indicating mark. The easy-to-read scale indicates strength from 0 to 4.5 tons per sq ft. The reading is maintained until manually reset.

Penetrometer is constructed from stainless steel and measures 7-3/4"L x 2/3" dia (200 x 16 mm).

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Core Diameter (in)21/32
  • Core Diameter (cm)160
  • Length (in)7 3/4
  • Length (cm)20
  • DescriptionStainless Steel Soil Pocket Penetrometer; 0 to 4.5 tons per sq. ft
  • Warranty1 year
Reviews
Q&A