Huber Hotbox 45 Heating Circulating Bath; 208VAC, 2 phase, 60 Hz

Representative image only.

Huber Hotbox 45 Heating Circulating Bath; 208VAC, 2 phase, 60 Hz

Huber | Mfr: 2030.0002.01| Item: 1212578

Designed specifically to provide heat to external open systems

Call For Price

Call For Price
Product Description

Includes

power cord.

Key Features

  • Rugged heater, housing, and pump are constructed of stainless steel
  • Intuitive Pilot ONE touchscreen controller
  • Store and load temperature settings to and from a USB stick (not included)
  • 1 year warranty

More About this Item

The Hotbox flow-through heaters feature user-adjustable overtemperature protection, high-efficiency heating, intelligent energy management, and powerful circulation pump — ideal and reliable for continuous use. Developed exclusively for external open applications, there is no expansion tank. Fluid flows through the unit to be heated. The compact housing with castors allows these units to fit into any pilot plant.

Benefits of the integrated Pilot ONE controller include a large, 5.7" color, touchscreen display with 11 language support (EN, DE, FR, IT, ES, RU, CN, PT, JP, CZ, and PL), convenient color-coded navigation system, and USB and Ethernet ports for communication and remote control through your tablet, PC, or network.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)3.5
  • Max Temperature (° C)250
  • Min Temperature (° C)45
  • Pump TypeForce
  • Max Pump Pressure (PSI)13
  • Max Pump Pressure (mbar)900
  • Heater Wattage (watts)3000
  • Temperature SettingDigital
  • Temperature Sensor100 Ω Pt RTD
  • Port ConnectionsM24x1.5(M)
  • InterfaceUSB, mini-USB, Ethernet, and RS-232
  • Power (VAC)208
  • Power (Hz)60
  • DescriptionHeating Circulating Bath; 208VAC, 2 phase, 60 Hz
  • Warranty1 year
Reviews
Q&A