HTL 0390 Swiftpet Pro Pipette Controller with Charging Stand

Representative image only.

HTL 0390 Swiftpet Pro Pipette Controller with Charging Stand

| Mfr: 0390| Item: 2455101

User-friendly design makes pipetting fast, easy and precise

Call For Price

Call For Price
Product Description

Includes

One 0.2 μm membrane filter, three NiMH batteries, and charging stand with universal adapter.

Key Features

  • Adjust the speed by applying pressure to the trigger buttons
  • Durable, UV-resistant body can be safely sterilized
  • For use with glass and plastic volumetric pipettes from 0.5 to 100 mL
  • 1 year warranty

More About this Item

Simple and sensible—from the ergonomically shaped handle to smooth, well-placed push buttons and switches—the Swiftpet Pro pipette controller suits extensive use within tissue culture laboratories, water treatment facilities, academic labs and other rigorous environments. Select the best mode and speed for the volume of pipette and viscosity of liquid for smooth effortless pipetting. Easily view its charge level and even operate while charging. Controller runs on environmentally friendly NiMH batteries and comes with a convenient charging stand. Safety is enhanced by a PTFE filter blocking any liquid from entering the unit.

1 Year Warranty
Specifications
  • SterileNo
  • Min Volume (mL)0.5
  • Max Volume (mL)100
  • Number Of Channels1
  • Body MaterialWhite
  • Control Button ColorRed
  • Auto ShutoffNo
  • Filter Type0.2 µm PTFE filter
  • BatteryThree NiMH battereis
  • Compatible with0.5 to 100 mL glass or plastic volumetric pipettes
  • DescriptionSwiftpet Pro Pipette Controller
  • Warranty1 year
Reviews
Q&A